Beli 3m 4515 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
  2. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  3. monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufaktur
    atribut:
    • Material: Baja 8.8
    • Treatment Surface: Heat-treated Steel
    • Drat Type: Full drat
  4. Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)
    Deskripsi:
    Anchor Nilon dari Fischer mulai type SX4 SPS- SX 10 SPS cocok untuk perusahaan kontraktor bangunan
  5. TRUSCO Disposable Protective Coverall (Pakaian/Baju  Pelindung Kerja)
    14%
    Mulai

    Rp119.900

    TRUSCO Disposable Protective Coverall (Pakaian/Baju Pelindung Kerja)
    atribut:
    • Material: Polypropylene (PP) non-woven fabric, Back: without polyethylene (PE) coating
    • Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
  6. NITTO KOHKI Hexagon Socket Set Screw
    Mulai

    Rp189.900

    NITTO KOHKI Hexagon Socket Set Screw
    Deskripsi:
    UseableFor long hole D fixing dice
    atribut:
    • Compatible Models: HA 07 - 1624, HA 11 - 1624, MW - 50
  7. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  8. NORTON SG Blaze (RU) R980 Ceramic Belt
    Mulai

    Rp1.799.900

    NORTON SG Blaze (RU) R980 Ceramic Belt
    Deskripsi:
    -An abrasive resin cloth belt which greatly evolved the ceramic abrasive grains.-Sharp edged abrasive grains with less wear exhibit excellent grinding force and durability.-For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.
    atribut:
    • Abrasive Materials: Ceramic Abrasive Grains (SG blaze(R)
  9. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  10. monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Mulai

    Rp149.900

    monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  11. SOLID Disposable Hazmat Coverall
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    SOLID Disposable Hazmat Coverall
    atribut:
    • Color: White
    • Size: XL
    • Material: Spundbond Nonwoven 45gsm
  12. SIEMENS Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp69.900

    SIEMENS Miniature Circuit Breaker 1P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 1-Poles
  13. DUPONT Protective Clothing Tyvek 400
    Mulai

    Rp139.900

    DUPONT Protective Clothing Tyvek 400
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
    atribut:
    • Material: Tyvex® 400
    • Color: White
  14. All ID Label Semicoated (Kertas Label)
    Mulai

    Rp19.900

    All ID Label Semicoated (Kertas Label)
    Deskripsi:
    Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
  15. monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)
    50%
    Mulai

    Rp6.900

    monotaro.id Hex Bolt Nut Carbon Steel (Baut Mur Hexagonal)
    Deskripsi:
    HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Black
    atribut:
    • Material: Carbon Steel Grade 8.8
    • Finishing: Black
  16. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
Daftar Harga 3m 4515 Terbaru October 2026
3M Disposable Protective Coverall 4515 (APD Baju Hazmat)Rp90.900
WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)Rp7.900
monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Rp6.900
Fischer Nylon Anchor Type SX with Screw (Angkur Nilon)Rp34.900
TRUSCO Disposable Protective Coverall (Pakaian/Baju Pelindung Kerja)Rp119.900
NITTO KOHKI Hexagon Socket Set ScrewRp189.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
NORTON SG Blaze (RU) R980 Ceramic BeltRp1.799.900
WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong)Rp5.900
ORIS Nylon Anchor (Angkur Nilon)Rp25.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)